References
Sandvik Coromant:SL70-SRDCL-35-12XC
Rubix:286A8225
Manufacturer :7960772
EAN:7323225520720

Product details : SANDVIK SL70-SRDCL-35-12XC 7960772
CoroTurn® 107, cutting head for turning
Technical specifications
Attributes
| Diameter | 70 mm |
|---|---|
| Type of assembly | 8 |
| Width | 56 mm |
| Height | 18 mm |
| Size | 35 |
Show UNSPSC/ECL@SS
£ 599.39 excl. VAT
/ Each
£ 719.27 incl. VAT
- Usually arrives within 14 working days
