OPTIBELT 5V 1500 RP 1728258

RED POWER 3 High-Performance V-Belt

See technical information

References

Optibelt:5V 1500 RP
Rubix:265A9072
Manufacturer :1728258
EAN:4014486051483
brand logo

Technical specifications

Profile5v
Upper width15 mm
Pitch length3799 mm
See all Specifications

Product details : OPTIBELT 5V 1500 RP 1728258


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Strengths

  • High strength polyester cord provides up to 50% more power than conventional v-belts
  • Maintenance-Free ensures trouble-free performance and reduces energy consumption
  • S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
  • Transverse fiber rubber strengthens the belt's core for improved durability and performance
  • 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
  • ISO 1813 Certified Anti-Static.
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)63x325x325 mm
    Logistic Weight743 g
    Profile5v
    Upper width15 mm
    Pitch length3799 mm
    Interior length3739 mm
    Outer length150 mm
    Thickness13 mm
    £ 53.05 excl. VAT
    / Each
    £ 63.66 incl. VAT
    • Usually arrives within 14 working days