GATES SUPER HC VBELT SPA1132 SUPERHC


SuperHC SPA

References
gates:SPA1132 SUPERHC
rubix:102A4825
manufacturer :9333-01132
ean:5412571078381
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length1132 mm
See all Specifications

Product details : GATES SUPER HC VBELT SPA1132 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPA
Pitch length1132 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
  • In stock: Next day delivery