GATES WEDGEBELT 8V ENV 8V3000 SUPERHC


SuperHC 8V

References
gates:8V3000 SUPERHC
rubix:104A4581
manufacturer :9336-33000
ean:5414465803321
brand logo
brand logo
Technical specifications
Profile8V
Pitch length7620 mm

Product details : GATES WEDGEBELT 8V ENV 8V3000 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile8V
Pitch length7620 mm
Show UNSPSC/ECL@SS
£ 262.51 excl. VAT
/ Each
£ 315.01 incl. VAT
  • Usually arrives within 14 working days