MECALINE 883941 PUSH IN STEM REDUCER-12MM-10MM
REDUCER STRAIGHT PUSH-IN SLEEVE FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883941
Rubix:216A1068
EAN:3660338373374

Documents
Product details : MECALINE 883941 PUSH IN STEM REDUCER-12MM-10MM
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | nickel-plated brass |
| Length | 40.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluid |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- In stock: Next day delivery
