Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE UNION TEE 12 853184
MECALINE UNION TEE 12 853184
UNION TEE FITTINGS
References
mecaline:
853184
rubix:
208A5424
ean:
3660338093531
Technical specifications
Connection 1
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE UNION TEE 12 853184
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
12
Connection 2
12
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.94
excl. VAT
/
Each
£
5.93
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3166 08 10
SMC KQ2H09-00A MALE FITTING I 5/16 TUBE
AVENTICS R412005428
SMC KQ2R04-06A1 FITTING 4 TUBE 6 TUBE
LEGRIS LF3000 FITTING 3166 06 10
MECALINE 853357 BULKHEAD STRAIGHT FITTING 4 MINI
MECALINE 859721 CARTRIDGE MM 10
SMC KQ2E10-00N NICKEL PLATED BRASS FITTING I 10 TUBE
SMC KQ2L10-00A MALE FITTING I 10 TUBE
LEGRIS LF3000 FITTING 3126 10 00
SMC KQ2U01-00A FITTING I 1/8 TUBE
MECALINE 859085 DIFF. DIAM. UNION Y DOUBLE 3MM SINGLE 4MM
MECALINE 858816 STRAIGHT FITTING MM 16
CAMOZZI PNEUMATIC FITTING 6900-4
FESTO 558763 PUSH-IN CONNECTOR NPQM-D-Q10-E-P10