References
Festo:QS-8H-4
Rubix:117A8063
Manufacturer :130622
EAN:4052568023805

Documents
Product details : FESTO 130622 PUSH-IN CONNECTOR QS-8H-4
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x10x60 mm |
|---|---|
| Logistic Weight | 3,91 g |
| Connection 1 | 8 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 2 ) days