References
Aventics:2123204000
Rubix:274A0883
Manufacturer :2123204000

Product details : AVENTICS 2123204000 QR1-S STANDARD SERIES CONNECTOR
Cover lid
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polybutylene terephthalate (pbt) |
| Length | 28 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- Delivery usually within ( 5 ) days
