Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 69020720 REDUCING BUSHING 35-32
KARCHER 69020720 REDUCING BUSHING 35-32
Reducer
References
kärcher:
6.902-072.0
rubix:
242A2229
manufacturer :
69020720
ean:
4002667274752
Technical specifications
Type
Reducer
Product details
Technical specifications
Product details : KARCHER 69020720 REDUCING BUSHING 35-32
Technical specifications
Attributes
Type
Reducer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NILFISK NIL-29541 29541 CREVICE TOOL
6.906-511.0 COMBI NOZZLE DN35
KARCHER 6.903-018.0 FLOOR TOOL DN40-370
NILFISK 63212 HOME AND OFFICE SET 36MM 5 PIECE
NILFISK D50 CONNECTION JOINT Z721002
NILFISK 302002890 PLASTIC CREVICE NOZZLE
NILFISK MOTOR 240V MP12112153
NILFISK 107413540 MAIN FILTER
NILFISK 15335 METAL CURVED ALU EXT TUBE 050 X 1000
NILFISK CENTER LOK3 SNAPLOCK 56505195
NILFISK 2PIECE EXT TUBE NILFISK-5152
NILFISK Z721075 FLAT LANCE FITTING
NILFISK 302003666 FLOOR NOZZLE D36X400MM W&D
NILFISK 81141101 VACUUM NOZZLE 32MM
NILFISK FLOORNOZZLEVACUUM 302002798