Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
NILFISK 107413540 MAIN FILTER
NILFISK 107413540 MAIN FILTER
Filter
References
nilfisk:
107413540
rubix:
228A6961
ean:
5715492176052
Technical specifications
Type
PTFE filter Class M
Product details
Technical specifications
Product details : NILFISK 107413540 MAIN FILTER
Class M PTFE filter
Technical specifications
Attributes
Type
PTFE filter Class M
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.47
excl. VAT
/
Each
£
59.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST
NILFISK HIGH REACH KIT UK154000011
KARCHER 6.906-512.0 300MM WET & DRY FLOOR TOOL 69065120
NILFISK MOTOR 240V MP12112153
NILFISK 63212 HOME AND OFFICE SET 36MM 5 PIECE
KARCHER 6.902-105.0 SUCTION NOZZLE
KARCHER 6.900-384.0 TUBE
KARCHER 6.903-862.0 69038620 SUCTION BRUSH
NILFISK 302002890 PLASTIC CREVICE NOZZLE
KARCHER 6900-3850 NOZZLE 6.900.385.0
KARCHER 6.903-033.0 CREVICE NOZZLE
NILFISK 15335 METAL CURVED ALU EXT TUBE 050 X 1000
KARCHER MAIN FILTER BASKET 57316320
KARCHER 5.031-718.0 ELBOW - NT45-1 TACT HOOVER PRO
NILFISK Z7-22034 SCRAPING SUCKER D50 FE