• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • High-pressure washers(199)
  • Professional vacuum and wet vacuum cleaners(314)
  • Floor cleaners(34)
  • Parts degreasing and cleaning devices(18)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
NILFISK D50 CONNECTION JOINT Z721002

NILFISK D50 CONNECTION JOINT Z721002

Accessories dry/wet vacuum cleaners Nilfisk

See technical information
References
Nilfisk:Z7 21002
Rubix:156A9321
EAN:5715492042395
brand logo
brand logo

Product details : NILFISK D50 CONNECTION JOINT Z721002


Technical specifications


Attributes
Diameter50 mm
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NILFISK 46948 UNI.HOSE 36 X 3000MM C/W COUPLING EVANILFISK 302002889 CURVED HAND TUBE S/STEELKARCHER 5.031-904.0 5031-9040 ELBOWKARCHER 6.902-105.0 SUCTION NOZZLEALTO NILFISK 6410766 15 METRE DRAIN CLEANERKARCHER 2.889-170.0 ELBOW PACKAGEDKARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PROKARCHER 6.903-018.0 FLOOR TOOL DN40-370KARCHER 6.900-384.0 TUBENILFISK Z7-22034 SCRAPING SUCKER D50 FENILFISK CHROME CURVED H/TUBE 302000528KARCHER 5.031-718.0 ELBOW - NT45-1 TACT HOOVER PROKARCHER 4.654-016.0 36V LI-ION BATTERYKARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST4072400195 ANTIOIL KIT OF ACC D50 MACH+FLOOR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap