Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Steel fittings
Steel elbows
Steel fittings
CAM-2530-1/2-1/8 BSPT ADAPTOR-REDUCING BUSH- MALE 1/2-FEMALE
CAM-2530-1/2-1/8 BSPT ADAPTOR-REDUCING BUSH- MALE 1/2-FEMALE
Reducing Bush
References
camozzi:
2530 1/2-1/8
rubix:
203A7696
Technical specifications
Material
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAM-2530-1/2-1/8 BSPT ADAPTOR-REDUCING BUSH- MALE 1/2-FEMALE
Brass pipe fitting Mod. 2530 reducing bush - taper. 1/4 male thread versions supplied in multiples of 10. 3/8 to 1 male threads supplied in multiples of 5.
Technical specifications
Attributes
Material
brass
External thread (inches)
1/2
''
Internal thread (inches)
1/8
''
Length
19.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.59
excl. VAT
/
Each
£
3.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER MALE JIC 37 STR 10377-10-8
BSP ADAPTOR REDUCING BUSH MALE 1/4 FEMALE 1/8 THREAD
PARKER MALE JIC 37 STR 10377-8-8
CAMOZZI 2520-1/2-1/2 ADAPTOR-ADAPTOR-MALE 1/2-FEMALE 1/2 THREAD BSP
PARKER FEMALE ORFS SWIVEL 1JC77-16-12
CAMOZZI 50-2531-5958 REDUCING BUSH 2531-1/2-3/8
PARKER WHK06LRCF BANJO FITTING
PARKER WHK08LLRCF BANJO FITTING
PARKER METRIC SWIVEL S SER 10C77-30-16
PARKER METRIC SWIVEL S SER 10C77-16-8
PARKER METRIC SWIVEL S SER 10C77-25-12
EMB MALE STUD CPLG BSPP EMB-A25-RS/WD
PARKER CRIMP FITTING 10677-16-12
WHK10LRCF BANJO FITTING G1/4
BSPT ADAPTOR M TO M 3/8 to 1/2 S2510-3/8-1/2 CAMOZZI