CAMOZZI 50-2531-5958 REDUCING BUSH 2531-1/2-3/8


Reducing Bush

References
camozzi:2531 1/2-3/8
rubix:117A0466
brand logo
brand logo
Technical specifications

Product details : CAMOZZI 50-2531-5958 REDUCING BUSH 2531-1/2-3/8


Brass pipe fitting Mod. 2531 reducing bush - parallel. 1/8 and 1/4 male thread versions supplied in multiples of 10. 3/8 and 1/2 male threads supplied in multiples of 5.

Technical specifications


Attributes
Materialbrass
External thread (inches)g 1/2 ''
Connecting diameterg 1/2 ''
Internal thread (inches)g 3/8 ''
Length15.5 mm
Connecting diameter 2g 3/8 ''
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
  • Usually arrives within 14 working days