Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 869594 MALE UNION R1/8IN
MECALINE 869594 MALE UNION R1/8IN
MALE TAPER NIPPLE (3 PIECES)
References
mecaline:
869594
rubix:
216A2994
ean:
3660338233074
Technical specifications
Material
Brass
Connection 1
R1/8
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869594 MALE UNION R1/8IN
Material: nickel-plated brass. Temperature -20°C...+80°C. Pressure -0.99 bars...+50 bars.
Technical specifications
Attributes
Material
Brass
Connection 1
R1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE Y FITTING G1/8IN 869441
NORGREN 36050405 STR M ADAPTER
AVENTICS 1823391012
MECALINE 858919 EXTENSION 1/2 L35
MECALINE 869461 MALE UNION 1/8 R
MECALINE 859335 ORIENTABLE NIPPLE G3/8
MECALINE 859067 ADAPTER FEMALE NPT1/4 X MALE G1/4IN
MECALINE 842971 ELBOW FITTING STAINLESS STEEL 1/2
SMC LQ3T3A LQ3 HIGH PURITY FLUORORESIN FITTING TUBING CONNECTION
MECALINE 869561 FEMALE BULKHEAD FITTING 1/8IN
MECALINE REDUCER M-F R1/2-G1/8 869486
AVENTICS 1823391755
MECALINE EXTENDER F-F G 1/4IN 869477
MECALINE 842966 ELBOW FITTING STAINLESS STEEL 1/2
MECALINE 869508 REDUCER FEMALE / G 1/8IN -M5