Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Steel fittings
Steel elbows
Steel fittings
CAMOZZI BSPT ADAPTOR-MALE 1/8-FEM 1/4 THREAD-PTFE SEAL S2520 1/8-1/4
CAMOZZI BSPT ADAPTOR-MALE 1/8-FEM 1/4 THREAD-PTFE SEAL S2520 1/8-1/4
Reducting Extension
References
camozzi:
S2520 1/8-1/4
rubix:
203A3161
Technical specifications
Material
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI BSPT ADAPTOR-MALE 1/8-FEM 1/4 THREAD-PTFE SEAL S2520 1/8-1/4
Pipe fitting sprint Mod. S2520 adaptor-taper. 1/8 and 1/4 male thread versions supplied in multiples of 10. 3/8 and 1/2 male threads supplied in multiples of 5.
Technical specifications
Attributes
Material
brass
External thread (inches)
r 1/8
''
Connecting diameter
r 1/8
''
Internal thread (inches)
g 1/4
''
Length
19
mm
Connecting diameter 2
g 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BSP ADAPTOR REDUCING BUSH MALE 1/2 FEMALE 1/4 THREAD
PARKER WHK08LLRCF BANJO FITTING
CAMOZZI 2520-1/2-1/2 ADAPTOR-ADAPTOR-MALE 1/2-FEMALE 1/2 THREAD BSP
WHK10LRCF BANJO FITTING G1/4
PARKER WHK06LRCF BANJO FITTING
PARKER METRIC SWIVEL S SER 10C77-30-16
CAMOZZI PNEUMATICFITTING 2530 1/4-1/8
PARKER MALE JIC 37 STR 10377-8-8
PARKER FEMALE ORFS SWIVEL 1JC77-16-12
PARKER CRIMP FITTING 10677-16-12
EMB MALE STUD CPLG BSPP EMB-A25-S/R1/2/WD
FESTO 7865 REDUCING NIPPLE D-1/8I-1/4A-NPT
CAM-2530-1/2-1/8 BSPT ADAPTOR-REDUCING BUSH- MALE 1/2-FEMALE
ACTSEALTIT 1HP SERIES MALE STEM MS100
PARKER CRIMP FITTING 10377-16-16