References
SMC:IDFA37E-23
Rubix:2602008
Manufacturer :00140718
EAN:3618031773267

Technical specifications
| Threading diameter (inch) | 1-1/2 '' |
|---|---|
| Volume flow rate | 6366.7 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA37E-23 REFRIGERATED AIR DRYER
IDFA, Refrigerated Air Dryer
Technical specifications
Attributes
| Logistic Weight | 62000 g |
|---|---|
| Threading diameter (inch) | 1-1/2 '' |
| Volume flow rate | 6366.7 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | stainless steel (heat exchanger) |
| Connection | rc 11/2 |
Show UNSPSC/ECL@SS
£ 2,299.66 excl. VAT
/ Each
£ 2,759.59 incl. VAT
- Delivery usually within ( 4 ) days