References
SMC:HRS012-AF-20-MT
Rubix:2601793
Manufacturer :00925409

Technical specifications
| Threading diameter (inch) | rc 1/2 '' |
|---|---|
| Volume flow rate | 10 l/min |
| Max. service pressure | 5 bar |
Documents
Product details : SMC HRS012-AF-20-MT THERMO CHILLER
HRS, Thermo-chiller, Compact Type
Technical specifications
Attributes
| Logistic Weight | 58000 g |
|---|---|
| Threading diameter (inch) | rc 1/2 '' |
| Volume flow rate | 10 l/min |
| Max. service pressure | 5 bar |
| Material | stainless steel; copper brazing (heat exchanger); bronze; synthetic rubber (wetted parts) |
| Connection | rc 1/2 |
Show UNSPSC/ECL@SS
£ 6,847.21 excl. VAT
/ Each
£ 8,216.65 incl. VAT
- Delivery usually within ( 24 ) days