References
SMC:HRS018-AF-20-MT
Rubix:2601790
Manufacturer :HRS018-AF-20-MT
EAN:3618036091977

Technical specifications
| Threading diameter (inch) | 1/2;3/8 '' |
|---|---|
| Volume flow rate | 14 l/min |
| Min. service pressure | 3.2 bar |
Documents
Product details : SMC HRS018-AF-20-MT THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
•Compact and lightweight.
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 018 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: M [Applicable to DI Water (Deionized Water) Piping]
High-pressure pump: T (High-Lift Pump)
Units: None
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 018 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: M [Applicable to DI Water (Deionized Water) Piping]
High-pressure pump: T (High-Lift Pump)
Units: None
Technical specifications
Attributes
| Logistic Weight | 58000 g |
|---|---|
| Threading diameter (inch) | 1/2;3/8 '' |
| Volume flow rate | 14 l/min |
| Min. service pressure | 3.2 bar |
| Max. service pressure | 3.2 bar |
| Material | stainless steel;copper brazing (heat exchanger);bronze;brass;sic;aluminium oxide ceramic;carbon;pp;pe;pom;fkm;epdm;pvc |
| Connection | f (g w/pt-g conversion fitting set) |
Show UNSPSC/ECL@SS
£ 7,408.02 excl. VAT
/ Each
£ 8,889.62 incl. VAT
- Delivery usually within ( 24 ) days