References
SMC:IDG10-F03
Rubix:213A5567
Manufacturer :IDG10-F03
EAN:3618036084559

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 100 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG10-F03 AIR DRYER
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
•Membrane air dryer series
•Single unit style
•8 sizes available
•Port sizes: 1/8" to 1/2"
Size: 10 [100 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 03 (3/8)
Accessory: None (Standard)
Option: Standard
•Single unit style
•8 sizes available
•Port sizes: 1/8" to 1/2"
Size: 10 [100 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 03 (3/8)
Accessory: None (Standard)
Option: Standard
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 100 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 8.5 bar |
| Material | aluminum alloy (body);brass (female connector);brass (strainer);resin (housing);stainless steel (orifice);brass (silencer) |
Show UNSPSC/ECL@SS
£ 755.26 excl. VAT
/ Each
£ 906.31 incl. VAT
- Delivery usually within ( 4 ) days