MASCOT 09279 THASOS TROUSERS DNAVY 34.5T


Trousers Thasos dark navy

References
mascot:09279-154-010-90C50
rubix:379A9607
ean:5707209728463
Pants Thasos 09279-154-010 / 90C50
brand logo
Technical specifications
Colournavy
Size90c50
Main materialpolyester
See all Specifications

Product details : MASCOT 09279 THASOS TROUSERS DNAVY 34.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Fly with zip. Back pockets, one with flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight620 g
Colournavy
Size90c50
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days