REGATTA TRA861 800 HM RECYCLED THERMAL BODYWARMER BLACK M
REGATTA TRA861 HONESTLY MADE THERMAL BODYWARMER BLK
See technical informationReferences
Regatta:TRA861-BLK-M
Rubix:239A3365
EAN:5059404040377

Product details : REGATTA TRA861 800 HM RECYCLED THERMAL BODYWARMER BLACK M
Regatta tra861 800 hm recycled thermal bodywarmer black m
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | - 100% recycled polyester interest face fabric with water repellent cire finish - 100% recycled polyester lining fabric - 100% recycled thermoguard insulation |
Show UNSPSC/ECL@SS
£ 31.63 excl. VAT
/ Each
£ 37.96 incl. VAT
- Usually arrives within 14 working days
