"REGATTA TRJ330R ACTION TROUSERS BLACK 30"" R"
REGATTA TRJ330R ACTION TROUSERS BLACK
See technical informationReferences
Regatta:TRJ330-BLK-30R
Rubix:163A1545
EAN:5051513055044

Product details : "REGATTA TRJ330R ACTION TROUSERS BLACK 30"" R"
"regatta trj330r action trousers black 30"" r"
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 30 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 170 g/m² |
| Material | polyester, cotton |
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- In stock: Next day delivery
