REGATTA TRS196 800 HM RECYCLED POLO BLACK L
REGATTA TRS196 HONESTLY MADE POLO SHIRT BLK
See technical informationReferences
Regatta:TRS196-BLK-L
Rubix:239A3414
EAN:5059404003686

Product details : REGATTA TRS196 800 HM RECYCLED POLO BLACK L
Regatta trs196 800 hm recycled polo black l
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Usually arrives within 14 working days
