SMC AW20-F01BE-R-B FILTER REGULATOR


Regulator filter

References
smc:AW20-F01BE-R-B
rubix:2599881
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 11/8
Filter fineness5 µm
See all Specifications

Product details : SMC AW20-F01BE-R-B FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
•Modular type filter regulator.
•Transparent bowl guard.
•Available with built-in backflow mechanism.
•Rc, G(PF) or NPT threads.

Made to Order 1: None
Body Size: 20
Backflow Function: None
Thread: F (G)
Port: 01 (1/8)
Option: BE (w/Bracket + Square embedded type pressure gauge [with limit indicator])
Semi-standard 1: Standard
Semi-standard 2: R (Flow Direction
Made to Order 2: None

Technical specifications


Attributes
Logistic Weight255 g
MaterialPolycarbonate bowl
Connection 11/8
Filter fineness5 µm
Body size20 mm
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Show UNSPSC/ECL@SS
£ 43.49 excl. VAT
/ Each
£ 52.19 incl. VAT
  • Delivery usually within ( 4 ) days