NORGREN B74G-4GK-QP3-RMN FILTER REGULATOR EXCELON
Excelon filter/regulator, G1/2, 0.3-10 bar, automatic drain, 40µm filter element, without gauge
See technical informationSee documentsReferences
IMI Norgren:B74G-4GK-QP3-RMN
Rubix:120A3478
Manufacturer :B74G-4GK-QP3-RMN

Documents
Product details : NORGREN B74G-4GK-QP3-RMN FILTER REGULATOR EXCELON
Filter regulator 40 My 0.3-10 G1/2
Technical specifications
Attributes
| Material | zinc |
|---|---|
| Connection 1 | g 1/2 |
| Filter fineness | 40 µm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 295.21 excl. VAT
/ Each
£ 354.25 incl. VAT
- Usually arrives within 14 working days
