FESTO 543603 THROTTLE PLATE VABF-S3-2-F1B1-C


VABF controller plate

References
festo:VABF-S3-2-F1B1-C
rubix:132A2955
manufacturer :543603
ean:4052568091491
VABF-S3-2-F1B1-C Flow control plate
brand logo
Technical specifications
Min. service pressure -0.9 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 543603 THROTTLE PLATE VABF-S3-2-F1B1-C


Flow control plate VABF-S3-2-F1B1-C For valve terminal VDMA-01/02, standard port pattern to 15407-1, for Mounting between manifold sub-base and valve, for restricting exhaust Air ports 3 and 5 on the valve. Width=18 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Throttle plate, exhaust Air flow control, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight204,03 g
Min. service pressure -0.9 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 69.52 excl. VAT
/ Each
£ 83.42 incl. VAT
  • Delivery usually within ( 11 ) days