PARKER G1/2 REG P3XRA14BNNN


Regulators - (Standard/Pilot/proportional) - P3XR Series (Lite) - Europe

References
parker hannifin:P3XRA14BNNN
rubix:155A8940
brand logo
brand logo
Technical specifications
Connection 11/2, 3/4
See all Specifications

Product details : PARKER G1/2 REG P3XRA14BNNN


Parker's P3XR is a lightweight pressure regulator with balanced poppet design adaptable, and multi modular within various options offering excellent response and accurate pressure regulation. For high flow / pressure applications this product can provide a solution that does not sacrifice performance. The P3XR can also be mounted using body connector kit to other P3X air preparation product. The various options available such as pressure gauge, relieving & non-relieving, pressure range and tamperproof options make this series easy to design to your application.

Markets
• Air and Gas
• Appliances
• Entertainment Automation
• Factory Automation
• Machine Tools
• Misc. Industrial
• Misc. Manufacturing
• Molding
• Packaging Machinery
• Printing and Marking Equipment
• Vehicle Assembly Facilities
 •Wearing Apparel
• Food and Beverage
• Misc. Processing

Features/Benefits
• Integral 1/2 or 3/4 ports
• Secondary pressure ranges 8 & 16 bar
• Rolling diaphragm for extended life
• Secondary aspiration plus rolling diaphragm provides quick response and accurate pressure regulation.
• Optional tamperproof regulator, up to x 3 padlocks
• Relieving & Non-relieving types
• Low temperature -40°C as standard

Applications
•To be used in combination with valves and cylinders
• Positioning
• Cutting
• Machining
• Pick and place applications
• Misc. industrial
• Factory automation
• Packaging and wrapping systems
• Wearing apparel

Body Material: High Tech Polymer
Division: Electric Motion and Pneumatic Division - Europe
Flow Rate: ≥ 125, ≥ 250, 260, 122
Gauge Port Size: 1/4
Maximum Inlet Pressure Rating: 0 to 232, 0 to 16
Operating Temperature: -40 to 160, -40 to 60
Port Size: 3/4, 1/2
Port Size: 1/2"
Port Type: BSPP, NPT
Port Type: BSPP
Pressure Control Range: 0 to 125, 0 to 8
Pressure Control Range (bar): 0 to 8
Pressure Gauge: No
Pressure Regulator Type: Relieving
Product Type: Compact Regulator, Manual/Adjustable Pneumatic Regulator
Seal Material: Nitrile Butadiene Rubber (NBR)
Weight: 0.36, 0.8

Technical specifications


Attributes
Connection 11/2, 3/4
Type of couplingbspp
Show UNSPSC/ECL@SS
£ 76.40 excl. VAT
/ Each
£ 91.68 incl. VAT
  • Usually arrives within 14 working days