• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Print and plug-in relay
OMRON MY2IN-GS-R DC24 RELAY PLUG-IN 8-PIN DPDT 10A MECHANICAL & LED IN

OMRON MY2IN-GS-R DC24 RELAY PLUG-IN 8-PIN DPDT 10A MECHANICAL & LED IN

Relay plug-in

See technical information
References
Omron:MY2IN-GS-R DC24
Rubix:399A3797
Manufacturer :MY2IN-GS-R DC24
brand logo
brand logo

Product details : OMRON MY2IN-GS-R DC24 RELAY PLUG-IN 8-PIN DPDT 10A MECHANICAL & LED IN


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

OMRON G2R-1-S 24DC(S) PLUG-IN RELAY SPDT 5PIN 10A 24VDCHONGFA HF10FH024A3ZDT 3 POLE 11 PIN PLUG IN RELAY 24VACHONGFA 10-3Z-C3 11PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)SCHNEIDER ELECTRIC RUMC31B7 POWER RELAYSOMRON G2R-1-SN 110AC (S) RELAY PLUG-IN 10A 110VAC 5 PIN SPDT MECH & LEOMRON G2R-2-SND 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT MECH & LEDHONGFA 10-2Z-C3 8 PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)OMRON MY4IN-GS-R AC110/120 OMRON RELAY, PLUG-IN, 14-PIN, 4PDTOMRON 24V DC RELAY MY4N-D2-24VDCOMRON G2R-1-SND 24DC (S) RELAY PLUG-IN 10A 24VDC 5PIN SPDT MECH & LEDOMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PINOMRON MY4IN 24AC (S) RELAY PLUG-IN 5A 24VAC 14 PIN 4PDT MECH & LED INDSCHNEIDER ELECTRIC RUMC21B7 UNIVERSAL RELAY 2CO 10A 24V DC (H)66.29 MMOMRON G2R-2-SN 12DC (S) RELAY PLUG-IN 5A 12VDC 8 PIN 2 POLES DPDT MECHHONGFA HF10FH230A2ZDT 2 POLE 8 PIN PLUG IN RELAY 230VAC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap