Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Print and plug-in relay
HONGFA 10-2Z-C3 8 PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)
HONGFA 10-2Z-C3 8 PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)
JQX10 Series
References
hongfa:
10-2Z-C3
rubix:
234A8513
Technical specifications
Operational tension
250
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HONGFA 10-2Z-C3 8 PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)
8 Pin Base For JQX Relay (H)61.8 mm x (W)38.1 mm x (D)26 mm
Technical specifications
Attributes
Operational tension
250
V
Min. temperature
-40
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.81
excl. VAT
/
Each
£
17.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMRON 24V DC RELAY MY4N-D2-24VDC
SCHNEIDER ELECTRIC RUMC21B7 UNIVERSAL RELAY 2CO 10A 24V DC (H)66.29 MM
SCHNEIDER ELECTRIC RUMC31B7 POWER RELAYS
HONGFA JQX10-A024-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 24V (H)35.5 M
SCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10A
HONGFA JQX10-012-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 12 (H)35.5 MM
SCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V AC
SCHNEIDER ELECTRIC RUMC21JD POWER RELAYS
HONGFA JQX10-024-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 MM
HONGFA JQX10-024-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 24V (H)35.5 MM
SCHNEIDER RXM2AB2BD 8 PIN RELAY 24VDC
SCHNEIDER RUMC21BD 10A 8 PIN RELAY
HONGFA 10-3Z-C3 11PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)
HONGFA JQX10-A240-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 240 (H)35.5 M
HONGFA JQX10-A240-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 M