Filter Options
CATEGORIES
  • print and plug-in relay (45)
  • Brand
  • hongfa
    (8)
  • omron
    (28)
  • schneider electric
    (9)
  • 45 Product(s) with 45 variant(s):

    Relevance
    brand logobrand logo
    • schneider electric:RXM2AB2P7
    • rubix:153A8794
    • ean:3389119403535
    brand logo
    • Operational tension:230 V
    • Max. switching voltage:250 V
    • Max. switching capacity:3000 VA
    £ 9.72 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • schneider electric:RUMC21P7
    • rubix:234A5815
    brand logo
    • Operational tension:230 V
    • Max. switching voltage:250 V
    • Max. switching capacity:2500 VA
    £ 10.47 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:G2R2SNI110AC
    • rubix:234A5076
    brand logo
    • Operational tension:110 V
    • Max. switching voltage:125 V
    • Max. switching capacity:2500 VA
    £ 10.85 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:RUMC21JD
    • rubix:234A5816
    brand logo
    • Operational tension:12 V
    • Max. switching voltage:250 V
    • Max. switching capacity:2500 VA
    £ 10.48 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:RXM2AB2BD
    • rubix:154A2022
    • ean:3389119403474
    brand logo
    • Operational tension:24 V
    • Max. switching voltage:250 V
    • Max. switching capacity:3000 VA
    £ 8.78 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:RUMC21BD
    • rubix:211A6190
    brand logo
    • Operational tension:24 V
    • Max. switching voltage:250 V
    • Max. switching capacity:2500 VA
    £ 9.97 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:RUMC21B7
    • rubix:234A8522
    brand logo
    • Operational tension:24 V
    • Max. switching voltage:250 V
    • Max. switching capacity:2500 VA
    £ 12.19 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:RUMC31B7
    • rubix:234A5817
    brand logo
    • Operational tension:24 V
    • Max. switching voltage:250 V
    • Max. switching capacity:2500 VA
    £ 12.56 excl. VAT
    / Each
    • Delivery usually within ( 10 ) days
    brand logobrand logo
    • schneider electric:RUMC31JD
    • rubix:234A5818
    brand logo
    • Operational tension:12 V
    • Max. switching voltage:250 V
    • Max. switching capacity:2500 VA
    £ 14.10 excl. VAT
    / Each
    • Delivery usually within ( 10 ) days
    brand logobrand logo
    • schneider electric:RUMC31P7
    • rubix:153A9850
    brand logo
    • Operational tension:230 V
    • Max. switching voltage:250 V
    • Max. switching capacity:2500 VA
    £ 15.23 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:MY4N-D2-24VDC
    • rubix:169A3819
    brand logo
    • Operational tension:24 V
    • Max. switching voltage:24 V
    £ 43.83 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • omron:MY4IN-GS-R AC110/120
    • rubix:330A1084
    • manufacturer :MY4IN-GS-R AC110/120
    • In stock: Next day delivery
    brand logobrand logo
    • omron:G2R-2-SN-24DC(S)
    • rubix:241A3236
    • manufacturer :G2R-2-SN-24DC(S)
    • In stock: Next day delivery
    brand logobrand logo
    • omron:MY4IN-GS-R DC24
    • rubix:399A3799
    • manufacturer :MY4IN-GS-R DC24
    • ean:4550431042545
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:MY4GSRDC24
    • rubix:271A8094
    • manufacturer :MY4GSRDC24
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • hongfa:JQX10-A240-3
    • rubix:234A8520
    brand logobrand logo
    • omron:G2R2SNDI24DCSNEW
    • rubix:399A3884
    • manufacturer :G2R-2-SNDI 24VDC (S)
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • hongfa:JQX10-A024-2
    • rubix:234A8519
    brand logobrand logo
    • omron:G2R-1-SN 24DC (S)
    • rubix:399A3845
    • manufacturer :G2R-1-SN 24DC (S)
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:MY2IN-GS-R DC24
    • rubix:399A3797
    • manufacturer :MY2IN-GS-R DC24
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:G2R-1-SN 110AC (S)
    • rubix:399A3839
    • manufacturer :G2R-1-SN 110AC (S)
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:MY4IN 220/240AC (S)
    • rubix:399A3837
    • manufacturer :MY4IN 220/240AC (S)
    brand logobrand logo
    • omron:G2R-2-SN 12DC (S)
    • rubix:399A3849
    • manufacturer :G2R-2-SN 12DC (S)
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:G2R-2-SN 110AC (S)
    • rubix:399A3864
    • manufacturer :G2R-2-SN 110AC (S)
    • Delivery usually within ( 2 ) days
    24 items of 45