OMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PIN
Plug-in Relay
See technical informationSee documentsReferences
Omron:G2R2SNI110AC
Rubix:234A5076

Technical specifications
| Operational tension | 110 V |
|---|---|
| Max. switching voltage | 125 V |
| Max. switching capacity | 2500 VA |
Documents
Product details : OMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PIN
Strengths
•High switching power
Built-in mechanical operation indicator
Built-in mechanical operation indicator
Technical specifications
Attributes
| Operational tension | 110 V |
|---|---|
| Max. switching voltage | 125 V |
| Max. switching capacity | 2500 VA |
| Mounting typ | track/surface |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days