References
Schneider Electric:RXM2AB2P7
Rubix:153A8794
EAN:3389119403535

Technical specifications
| Operational tension | 230 V |
|---|---|
| Max. switching voltage | 250 V |
| Max. switching capacity | 3000 VA |
Documents
Product details : SCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12A
Applications
Industrial
Technical specifications
Attributes
| Operational tension | 230 V |
|---|---|
| Max. switching voltage | 250 V |
| Max. switching capacity | 3000 VA |
| Min. temperature | -40 °C |
| Max. temperature | 55 °C |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 3 ) days




