SMC KT-IP200 MAINTENANCE KIT


Repair Kit

References
smc:KT-IP200
rubix:120A7925
brand logo
brand logo
Technical specifications

Product details : SMC KT-IP200 MAINTENANCE KIT


IP8000 E/P positioned is more compact than the IP6000 with improved visibility of the pressure indicator. Other features include an improved enclosure protection IP65, interchangeable mounting, excellent shock and vibration performance, and a 1/2 split range available by simple span adjustment. The IP200 cylinder positioned provides accurate and stable positioning of air cylinders. The compact design allows easy installation and maintenance. A span adjuster and zero adjuster are provided for the adjustment of the feed back spring.

Strengths

•Provides accurate and stable positioning of air cylinders
Compact design
Zero adjusting screw and feedback spring material available in steel or stainless steel
Available in standard, low or high temp

Technical specifications


Attributes
Logistic Weight41 g
Typerepair kit
Show UNSPSC/ECL@SS
£ 112.88 excl. VAT
/ Each
£ 135.46 incl. VAT
  • Delivery usually within ( 4 ) days