PARKER FILTER ELEMENT 937399Q


Replacement Elements - Low Pressure Filter Moduflow™ Plus Series

References
parker hannifin:937399Q
rubix:152A7559

Product details : PARKER FILTER ELEMENT 937399Q


The patented Parker Moduflow™ Plus Series Low Pressure (In-Line Suction/Return/Duplex) Filter element features a one piece element design with customizable bypass settings. The patented, single-piece design means no loose parts and easier maintenance.

Featuring Microglass III media , the Moduflow™ Plus element is constructed with more pleats to provide 60% more surface area within the same filter housing than many comparable filters - meaning more dirt-holding capacity than many competitors, and less need for replacement.

Using the patented Parker GMF Series replacement elements guarantees Parker’s quality of filtration. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.

Available in multiple mounting styles, Single and Double lengths, and several micron ratings (2, 5, 10, and 20), these patented replacement elements ensure the quality of filtration Parker is known for. For ordering, please refer to the "How to Order" section of the literature or contact a Parker Representative.

Division: Engine Mobile Hydraulic and Fuel Filtration Division
Filter Element: 10QC Microglass
Filter Element Type: 10QC Microglass, Cartridge
Filter Housing Series: RFP/ILP/DILP/TFP
For Fluid Type: Mineral, Petroleum and Polyalphaolefin (PAO) based fluids
Length: Double
Product Series: RFP/ILP/DILP/TFP
Product Style: Hydraulic Filter
Product Type: Hydraulic Filter Element
Seal Material: Nitrile

Technical specifications


Attributes
Volume flow rate38 l/min
Min. temperature-26 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 248.46 excl. VAT
/ Each
£ 298.15 incl. VAT
  • Usually arrives within 14 working days