Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 186477 FILTER COMBINATION LFMBA-1/2-D-MAXI
FESTO 186477 FILTER COMBINATION LFMBA-1/2-D-MAXI
LFMBA filter combination
References
festo:
LFMBA-1/2-D-MAXI
rubix:
114A1177
manufacturer :
186477
ean:
4052568146801
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186477 FILTER COMBINATION LFMBA-1/2-D-MAXI
Fine Filter combination LFMBA-1/2-D-MAXI Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
2631
g
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
716.57
excl. VAT
/
Each
£
859.88
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 162615 FILTER LF-3/4-D-5M-MIDI
FESTO 532856 MICRO FILTER LFMA-1/4-D-MIDI-DA-A
SMC AMH550C-F06 MICRO MIST SEPARATOR WITH PRE-FILTER
AVENTICS 0821303720
FESTO 532817 FINE FILTER LFMB-1/8-D-MINI-DA
SMC AF40-F04D-8-A AIR FILTER
FESTO 529617 FILTER MS6-LF-1/2-ERV
NORGREN F84G-4GN-AP3 FILTER EXCELON PLUS
NORGREN B68G-6GK-MR3-RLN FILTER REGULATOR OLYMPIAN
NORGREN B38-242-B2KA FIL-REG S/S 1/4 NPT
FESTO 162670 FILTER COMBINATION LFMBA-1/2-D-MIDI-A
SMC AFF2C-F02D-T MAIN LINE FILTER
NORGREN B07-201-A1KG FILTER REGULATOR
SMC ZFZ-03-002D AIR SUCTION FILTER
AVENTICS R412007029