References
IMI Norgren:5882-97
Rubix:122A0393
Manufacturer :5882-97


Technical specifications
| Threading diameter (inch) | 1 1/2 - 2 '' |
|---|---|
| Filter fineness | 5 µm |
Product details : NORGREN 5882-97 FILTER ELEMENT F18 5UM
Filter Element 5 My
Technical specifications
Attributes
| Threading diameter (inch) | 1 1/2 - 2 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | filter element |
| Material | sintered bronze |
| Volume flow rate | 45900 l/min |
| Min. service pressure | 0.35 bar |
| Max. service pressure | 17 bar |
| Min. temperature | -34 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 448.27 excl. VAT
/ Each
£ 537.92 incl. VAT
- Usually arrives within 14 working days