JSP ANM060-730-000 MARTCARE 20CM SLIM POLYCARB VISOR
Martcare® 20cm Slim Polycarb Visor
See technical informationReferences
JSP:ANM060-730-000
Rubix:1018373
EAN:5038428071444


Technical specifications
| Type | jsp anm060-730-000 martcare 20cm slim polycarb visor |
|---|---|
| Coating of the glasses | without |
Product details : JSP ANM060-730-000 MARTCARE 20CM SLIM POLYCARB VISOR
Grey browguard with Polycarbonate visor with fully elasticated adjustment. EN166-1B39.
Colour : Clear
Technical specifications
Attributes
| Type | jsp anm060-730-000 martcare 20cm slim polycarb visor |
|---|---|
| Coating of the glasses | without |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- In stock: Next day delivery