Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER BC10033-44 REPTILE RS S3 SRC BLK BOOT SIZE 44/10
U-POWER BC10033-44 REPTILE RS S3 SRC BLK BOOT SIZE 44/10
Reptile UA10164 Safety Footwear
References
u-power:
BC10033-44
rubix:
2586810
ean:
8033546091241
Technical specifications
EU shoe size
44
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER BC10033-44 REPTILE RS S3 SRC BLK BOOT SIZE 44/10
High, classic and robust u power safety shoes from the Style&Job line, with a water-repellent printed leather upper, steel tip, anti-perforation, non-slip, ergonomic steel cap and PU/PU sole.
EU regulation: EN ISO 20345:2011 S3 RS SRC
Technical specifications
Attributes
EU shoe size
44
Collar height
High
Colour
Black
Type of soles
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.18
excl. VAT
/
Each
£
47.02
incl. VAT
Delivery usually within (
3
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 862057 SUMACO SAFETY SHOE S1P SRC GREY SIZE 41/7
U-POWER RR20196-41 BREZZA S1P SRC GRY LOWSHOE SIZE 41/7
JALAS 6418 BIO SANDAL S1 SRC P EU36 UK3
JALAS 6438 PRIMA MID CUT BOOT S3 SRA CI EU40 UK6.5
BASE B0676 BOWLING/TENNIS S3L FO SR BLACK/BLUE EU37 UK4.5
GISS 867255 X PRO G SAFETY SHOES S3 SRC BLACK LEATHER SIZE 42/8
GISS 867258 SAFETY SHOE X PRO G S3 SRC BLACK LEATHER SIZE 45
BASE B0897 BE-POWERFUL S3 WR SRC BLACK/GREEN EU39 UK6
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU38 UK5
PORTWEST FW64 43 FW64BKR43 S1P TREKKER SHOE BLACK SIZE 43/9
GISS 867099 PACAYA SAFETY SHOES S1P SRC GREY MESH SIZE 38/5
U-POWER UM10013-41 TRACK S3 SRC BLK BOOT SIZE 41/7
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU35 UK2
BASE B0897 BE-POWERFUL S3 WR SRC BLACK/GREEN EU46 UK11.5
BASE B0241 OAK S3 SRC BROWN/BEIGE EU44 UK10