JALAS 3030 ZENIT LOW CUT SHOE S2 SR LG FO EU37 UK4

Low shoes 3030 JALAS®

See technical information
References
Jalas:3030-37
Rubix:386A0742
EAN:6408487441349
brand logo
Technical specifications
EU shoe size37
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 3030 ZENIT LOW CUT SHOE S2 SR LG FO EU37 UK4


A soft, stylish safety shoe with highest quality (S2) safety in a sporty design for long days on your feet. The PU-coated leather/split leather upper and padded Memory foam supports feet in outdoor environments. An oil-resistant RPU outer sole provides comfort and outstanding grip on hard surfaces, while JALAS® aluminium toe cap and double impact protection zones in PORON® XRD® helps prevent injuries in indoor environments.

Strengths

Oil-resistant outsole, Anti-static properties, Padded shaft edge in memory foam, Ventilating insole, Stabilizator, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size37
Collar heightlow
Colourblack
Main materialpolyurethane
Show UNSPSC/ECL@SS
£ 162.84 excl. VAT
/ Each
£ 195.41 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

37

Main material

Select variants (12)