GLOBAL RESINS S120 EUROTEC 50-120MM STRAIGHT JOINT (L)600 MM X (DIA)79
Resins
See technical informationSee documentsReferences
Global Plastic Moulding:S120
Rubix:234A6190

Technical specifications
| Type | global resins s120 eurotec 50-120mm straight joint (l)600 mm x (dia)79 |
|---|
Documents
Product details : GLOBAL RESINS S120 EUROTEC 50-120MM STRAIGHT JOINT (L)600 MM X (DIA)79
Eurotec 50-120mm Straight Joint (L)600 mm x (Dia)79 mm
Technical specifications
Attributes
| Type | global resins s120 eurotec 50-120mm straight joint (l)600 mm x (dia)79 |
|---|---|
| Material | polycarbonate |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days