TAMLEX TRE22 50X50 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)50 MM
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TRE22
Rubix:234A6868

Documents
Product details : TAMLEX TRE22 50X50 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)50 MM
50X50 Turnbuckle Galv Trunking 3M Long (L)3 m x (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | turnbuckle trunking |
|---|---|
| Model | tre |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 31.84 excl. VAT
/ Each
£ 38.21 incl. VAT
- Delivery usually within ( 3 ) days
