• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MARLANVIL 005.PL BLACK 100X100X50MM SCREW LID (L)100 MM X (W)100 MM X

MARLANVIL 005.PL BLACK 100X100X50MM SCREW LID (L)100 MM X (W)100 MM X

Blank Side Cover

See technical informationSee documents
References
Marlanvil:005.PLBLACK
Rubix:234A8246
brand logo
brand logo
Technical specifications
Typeblank side cover
Documents

Product details : MARLANVIL 005.PL BLACK 100X100X50MM SCREW LID (L)100 MM X (W)100 MM X


Technical specifications


Attributes
Typeblank side cover
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX ACCESSORIES 613002 IR6M5 6X5MM INS. TERM RING YELLOW PACK OF 100NIGLON GS2 GROMMET STRIP 25M PACK (L)25 MMENNEKES 14512 POWERTOP XTRA CONNECTOR IP54 32A 3P 110V 4HCEMBRE BF F608 TERMINALS BLUE PUSH-ON FEMALE PACK OF 100ENGEX ACCESSORIES 612010 IBL2.5M9 2.5X9MM INS. TERM BLADE BLUE PACK OFNIGLON FB20 20MM FEMALE BUSHMENNEKES 110V16A3P WALL SOCKET 100LEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MMSCOLMORE INTERNATIONAL LIMITED WA098 2 GANG 47MM DEEP GALVANISED STEELPARWELD 691050 RE-USABLE LUG 50MM 400ASCOLMORE INTERNATIONAL LIMITED CL060 1 GANG BLANK PLATE M/CLAD (H)80 MWAGO 51002099 773-106 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)ENGEX ACCESSORIES 611032 IP1.5M 1.5X12MM INS. TERM PIN RED PACK OF 100NIGLON SC6G 2IN COUPLERS GALVANISEDLEGRAND EARTH TERMINAL 4MM 037171
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap