MENNEKES 14512 POWERTOP XTRA CONNECTOR IP54 32A 3P 110V 4H

Socket

See technical informationSee documents

References

Mennekes:14512
Rubix:389A3224
brand logo

Technical specifications

Typemennekes 14512 powertop xtra connector ip54 32a 3p 110v 4h

Documents

Product details : MENNEKES 14512 POWERTOP XTRA CONNECTOR IP54 32A 3P 110V 4H


• Screw terminals
• X-CONTACT®
• ErgoCONTACT®
• Rubberised cable gland with sealing
• Ergonomic enclosure design with nubbed grip areas
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label

Technical specifications


Attributes
Typemennekes 14512 powertop xtra connector ip54 32a 3p 110v 4h
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
  • Delivery usually within ( 3 ) days