References
Leuze electronic:50110113
Rubix:201A1322

Documents
Product details : FORKED PHOTOELECTRIC SENSOR
Optical forked photoelectric sensor in slim‑line design with 3 mm mouth width for exact detection of labels on base material.
Physical principle: optical; Application: detection of non-transparent labels; Label width, min.: 2 mm; Label gap, min.: 2 mm; Medium: non-transparent; Light source: LED, infrared; Supply voltage: 10 ... 30 V, DC; Digital switching outputs: 1 pc.; Switching output 1: transistor, complementary, switching signal on label; Switching frequency: 10,000 Hz; Connection: round connector, M8, 4-pin; Cable outlet: vertical (perpendicular to web travel); Slot width: 3 mm; Slot depth: 41 mm; Dimensions: 11 mm x 30 mm x 60 mm; Housing material: plastic; Control elements: multi-turn potentiometer
Strengths
Simple sensitivity adjustment via multiturn potentiometer or optionally via teach‑in function
Slimline‑design (reduced fork height) for installation directly at the dispensing edge
Removable operating head for comfortable potentiometer adjustment
Smallest dimensions of all industrial forked photoelectric sensors
Slimline‑design (reduced fork height) for installation directly at the dispensing edge
Removable operating head for comfortable potentiometer adjustment
Smallest dimensions of all industrial forked photoelectric sensors
Applications
Detection of non-transparent labels
Technical specifications
Attributes
| Type | fork photoelectric sensor for label detection |
|---|---|
| Display | led |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 195.00 excl. VAT
/ Each
£ 234.00 incl. VAT
- Delivery usually within ( 2 ) days
