SKF TIH 220M/MV BEARING HEATER TIH 220M


TIH

References
skf:TIH 220M/MV
rubix:132A9373
ean:7316573314103
brand logo
brand logo
Technical specifications

Product details : SKF TIH 220M/MV BEARING HEATER TIH 220M


The large SKF induction heater TIH 220m is a reliable and robust induction heater from the SKF TIH ... m series and is suitable for heating bearings with a maximum weight of 300 kg and solid components with a maximum weight of 150 kg. The advanced design of the control electronics, including power and overheat control, combined with user-friendly features such as swivel arms and remote control, are standard on the TIH ... m range.

Technical specifications


Attributes
Type220M
Length750 mm
SeriesTIH
ModelTIH 220M/MV
Show UNSPSC/ECL@SS
£ 7,957.18 excl. VAT
/ Each
£ 9,548.62 incl. VAT
  • Usually arrives within 14 working days