GISS 854119 VEST REVERSIBLE G-DOCK'R SIZE XXL YELLOW/GREY
Reversible waistcoat g dock'r
See technical informationSee documentsReferences
GISS:854119
Rubix:216A6987
Manufacturer :854119
EAN:3660338099687



Documents
Product details : GISS 854119 VEST REVERSIBLE G-DOCK'R SIZE XXL YELLOW/GREY
Reversible Waistcoat, HV side in fluorescent Oxford polyester material/PU.\n.
Insulation 100% polyester 140 g/m² Straight collar, grey collar. Two way zip. Kidney protection back. Lower elastic tightening on the side by cord block. Double torso reflecting bands sewn.\n.
Pockets: 2 external lower patch pockets with closing Hook & Loop bands, 1 chest bellow pocket for telephone, 1 chest patch pocket with pad closing and Hook & Loop strap, 1 vertical chest pocket with zipper.\n.
Grey side: inside in polyester pongee/PVC Pockets 2 external lower patch pocket with closing Hook & Loop bands, 1 chest bellow telephone pocket, 1 chest patch pocket with closing Hook & Loop bands, 1 vertical chest pocket with zipper.\n.
STRONG POINTS\n.
Practical and economical thanks to its double use. Standard: EN ISO 20471
Insulation 100% polyester 140 g/m² Straight collar, grey collar. Two way zip. Kidney protection back. Lower elastic tightening on the side by cord block. Double torso reflecting bands sewn.\n.
Pockets: 2 external lower patch pockets with closing Hook & Loop bands, 1 chest bellow pocket for telephone, 1 chest patch pocket with pad closing and Hook & Loop strap, 1 vertical chest pocket with zipper.\n.
Grey side: inside in polyester pongee/PVC Pockets 2 external lower patch pocket with closing Hook & Loop bands, 1 chest bellow telephone pocket, 1 chest patch pocket with closing Hook & Loop bands, 1 vertical chest pocket with zipper.\n.
STRONG POINTS\n.
Practical and economical thanks to its double use. Standard: EN ISO 20471
Strengths
Ideal for spring and autumn seasons
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Material | oxford/pu polyester |
Show UNSPSC/ECL@SS
£ 31.33 excl. VAT
/ Each
£ 37.60 incl. VAT
- Usually arrives within 14 working days
