Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
GISS 854126 VEST REVERSIBLE G-DOCK'R SIZE XXL ORANGE/GREY
GISS 854126 VEST REVERSIBLE G-DOCK'R SIZE XXL ORANGE/GREY
Reversible waistcoat g dock'r
References
giss:
854126
rubix:
216A6986
ean:
3660338099748
Technical specifications
Colour
Orange
Size
2XL
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854126 VEST REVERSIBLE G-DOCK'R SIZE XXL ORANGE/GREY
Reversible Waistcoat, HV side in fluorescent Oxford polyester material/PU.\n.
Insulation 100% polyester 140 g/m² Straight collar, grey collar. Two way zip. Kidney protection back. Lower elastic tightening on the side by cord block. Double torso reflecting bands sewn.\n.
Pockets: 2 external lower patch pockets with closing Hook & Loop bands, 1 chest bellow pocket for telephone, 1 chest patch pocket with pad closing and Hook & Loop strap, 1 vertical chest pocket with zipper.\n.
Grey side: inside in polyester pongee/PVC Pockets 2 external lower patch pocket with closing Hook & Loop bands, 1 chest bellow telephone pocket, 1 chest patch pocket with closing Hook & Loop bands, 1 vertical chest pocket with zipper.\n.
STRONG POINTS\n.
Practical and economical thanks to its double use. Standard: EN ISO 20471
Strengths
Ideal for spring and autumn seasons
Technical specifications
Attributes
Colour
Orange
Size
2XL
Class EN20471
2
Main material
Polyester
Secondary colour
Grey
Material
Oxford/PU polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.84
excl. VAT
/
Each
£
53.81
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER YELLOW 3XL
LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE M
LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE S
REGATTA TRS199 T5P HV PRO VEST FLYELW/RYLBL M
ORBITINT BLACK KNIGHT HVW05P PULL APART SAFETY WAISTCOAT ORANGE L
LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT ORANGE XL
LEO W35 COMMODORE ZIPPED REFLECTIVE WAISTCOAT SILVER XS
LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT ORANGE S
PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST YELLOW 4XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT PINK/LIME 4XL
REGATTA TRS199 F3J HV PRO VEST FLRED/MEDGRN XL
PORTWEST C474YERXX/3X HI-VIS 2 BAND VEST YELLOW SIZE 2XL-3XL
PORTWEST C474YERS/M HI-VIS 2 BAND VEST YELLOW SIZE S-M
LEO W26 UMBERLEIGH ECOVIZ RAIL STUD WAISTCOAT ORANGE 5XL
LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW L