References
Portwest:C474YERS/M
Rubix:2589314
Manufacturer :C474YERS/M
EAN:5036108160952

Product details : PORTWEST C474 HV TWO BAND VEST YELLOW S/M
Our extensive line of high visibility clothing meets the most stringent requirements in both design and composition to ensure it meets the latest EN20471 & ANSI standards. Innovative and technical, our line of high visibility clothing is perfect for those who don't want to compromise on protection, comfort and performance. CE certified. Lightweight and comfortable. Reflective striping to be more visible. Velcro closure for easy closure. Generous fit for wearer comfort. EN ISO 20471 Class 2 standardized.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s/m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- Usually arrives within 14 working days