RF06B-NP-3 Tsubaki BS two pitch offset link
Chain | BS NP Chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 23 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 9.525 mm |
Weight | 23 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1.3 mm |
Plate type | Link |
Chain pin diameter | 3.28 mm |
Usually arrives within 14 working days