TSUBAKI 0132050202 RS50-NP-2 CONNECTING LINK
RS50-NP-2 Tsubaki ANSI connecting link
See technical informationSee documentsReferences
Tsubaki:RS50 NP 2 CL SC
Rubix:267A0062
Manufacturer :0132050202
EAN:8718472007190

Technical specifications
| Chain | ansi np chain |
|---|---|
| Chain pitch | 15.875 mm |
| Material | nickel-plated |
Documents
Product details : TSUBAKI 0132050202 RS50-NP-2 CONNECTING LINK
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Chain | ansi np chain |
| Chain pitch | 15.875 mm |
| Material | nickel-plated |
| Weight | 30 g |
| Roller diameter | 10.16 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- Usually arrives within 14 working days